3 in. Omni T2 Water Meter
3 in. Omni T2 Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior construction of the main case and measuring chamber for longer life
- One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
- Products sold in select areas only, please contact your local branch for availability in your area
- Configurable LCD display
- Integral test port
- Electronic register with no mechanical gearing
- Compatible with Sensus AMI and AMR systems
- Vertical or horizontal installation
- Costs less to maintain
- Captures more water revenue
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron