DESCRIPTION

  • Captures more water revenue
  • Compatible with Sensus AMI and AMR systems
  • Configurable LCD display
  • Costs less to maintain
  • Electronic register with no mechanical gearing
  • Integral test port
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Superior construction of the main case and measuring chamber for longer life
  • Vertical or horizontal installation

Sensus 3 in. OMT2 M/T .1fpl 100CF Automatic Meter Reading

ST31XXXXF1GAXX

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Lead Law Compliant
Yes
Material
Ductile Iron
Size
3 in x 3 in