DESCRIPTION

  • Captures more water revenue
  • Compatible with Sensus AMI and AMR systems
  • Configurable LCD display
  • Costs less to maintain
  • Electronic register with no mechanical gearing
  • Integral test port
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Superior construction of the main case and measuring chamber for longer life
  • Vertical or horizontal installation

Sensus 4 in. Omni C2 Meter 10 Gallon Cen

SC43ESXXG1AA0X

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
4 in
Fitting Size 2
4 in
Lead Law Compliant
Yes
Size
4 in x 4 in
Type
Positive Displacement