• Cart

DESCRIPTION

  • AMR and AMI compatible
  • Configurable LCD display
  • Delivers a wide range of flows, including greater low flow accuracy
  • Integrates seamlessly with Sensus SmartPoint® modules
  • Positive displacement measurement
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Provides lasting measurement accuracy for years of dependable service
  • Rate of flow indication
  • Reduces expensive maintenance
  • Unique bonnet design and locking system prevent meter tampering

Sensus 5/8 x 3/4 in. 1 Gang Aquashield Touch Read Pit Lid Meter L/H

SA2DXX58GBXXX1

Fitting Sizes:

5/8 in x 3/4 in

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Lead Law Compliant
Yes
Type
Positive Displacement

  • QUANTITY

0 item(s) added to Cart Checkout Now