DESCRIPTION
- AMR and AMI compatible
- Configurable LCD display
- Enable accurate meter readings at an affordable price
- Hermetically sealed, magnetic drive register
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
- Positive displacement measurement
- Products sold in select areas only, please contact your local branch for availability in your area
- Provides lasting measurement accuracy for years of dependable service
- Reduce expensive maintenance
- Unique bonnet design and locking system prevent meter tampering
Sensus 5/8 x 3/4 in. Srii Meter Closed Front Plastic
S6755696030063
Fitting Sizes:
SPECIFICATIONS
- End Connection 1
- Meter
- End Connection 2
- Meter
- Fitting Size 1
- 5/8 in
- Fitting Size 2
- 3/4 in
- Fitting Sizes
- 5/8 in x 3/4 in
- Lead Law Compliant
- Yes
- Material
- Plastic
- Type
- Positive Displacement
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday