DESCRIPTION

  • AMR and AMI compatible
  • Configurable LCD display
  • Enable accurate meter readings at an affordable price
  • Hermetically sealed, magnetic drive register
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Positive displacement measurement
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Unique bonnet design and locking system prevent meter tampering

Sensus 5/8 x 3/4 in. SRII Meter Plpb Closed Front

S6755696031015

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Lead Law Compliant
Yes
Type
Positive Displacement

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS