510M Non Pit Set Transceiver
SmartPoint® 510M 510M Non Pit Set Transceiver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall-mounted installation
- Connect multiple registers and ancillary devices to a single SmartPoint®
- Products sold in select areas only, please contact your local branch for availability in your area
- Offers highly flexible data collection options, including walk-by/drive-by, and fixed base
- Delivers a fast, efficient, reliable connection at a minimal cost
- Minimizes new infrastructure investment
- Extracts usage profiles to inform customers and resolve disputes
- Hourly readings monitor continuous flow, alert to leak conditions
- Simplifies installation, updates, operations, and network evolution
Documents
Specifications
- Collection:
- SmartPoint® 510M
- Phase:
- Single Phase
- Product Type:
- Non-Pit Set Module
- Waterworks Application:
- Water
- Weight:
- 1.13 lb
- Width:
- 5-9/16 in