520M Transceiver Single Port Pit Set
520M Transceiver Single Port Pit Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted installation
- Connect multiple registers and ancillary devices to a single SmartPoint®
- Products sold in select areas only, please contact your local branch for availability in your area
- Offers highly flexible data collection options
- Delivers a fast, efficient, reliable connection at a minimal cost
- Minimizes new infrastructure investment
- Delivers immediate access to information without having to wait until the next scheduled data transmission
- Hourly readings monitor continuous flow, alert to leak conditions
- Simplifies installation, updates, operations, and network evolution
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 3 in
- Height:
- 5-9/100 in
- Temperature Range:
- -22 Deg F to 185 Deg F
- Width:
- 4-43/100 in