5/8 x 3/4 in. Bi-Alloy Bismuth and Envirobrass II Water Meter with Electronic Register+
accuSTREAM™ 5/8 x 3/4 in. Bi-Alloy Bismuth and Envirobrass II Water Meter with Electronic Register+
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sensus electronic register+ advanced electronic register
- Unique bonnet design and locking system prevent meter tampering
- Positive displacement measurement
- Rate of flow indication
- Hydro dynamically balanced piston
- Hermetically sealed, magnetic drive register
- AMR/AMI compatible
- Constructed of composite materials
- Remote reading unit optional
- Configurable LCD display
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- AWWA:
- AWWA C-710
- Capacity:
- 1000 gal
- Collection:
- accuSTREAM™
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Flow Rate:
- 20 gpm
- Height:
- 5-3/8 in
- ISO:
- ISO R228
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Composite, Ceramic, Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 80
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Positive Displacement Meter
- Waterworks Application:
- Water
- Weight:
- 2.4 lb
- Width:
- 4-3/4 in