5/8 x 3/4 in. Bi-Alloy Bismuth and Envirobrass II Water Meter with Electronic Register+

Part #SSX2X538P1FDXSXD  |  Item #7389800  |  Manufacturer Part #S2PX538FDXXX1XX

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

AWWA Specifications: [AWWA C-700, AWWA C-707]

Capacity: 1 cu ft

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Flow Rate: 30 gpm

Height: 5-3/8 in

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: [Bi-Alloy, Bismuth, EnviroBrass II]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: NSF 61

Weight: 4.4

Width: 3-7/8 in