5/8 x 3/4 in. Touch Read Pit Lid Meter Bronze

Sensus

5/8 x 3/4 in. Touch Read Pit Lid Meter Bronze

Brand image
Sensus

5/8 x 3/4 in. Touch Read Pit Lid Meter Bronze

  • Part #SS2PX338GB0XX1XX
  • Item #4850985
  • Manufacturer Part #S2PX338GB0XX1XX
3.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 16ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Reduce expensive maintenance
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Hermetically sealed, magnetic drive register
  • AMR and AMI compatible
  • Configurable LCD display
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Product Type:
Positive Displacement Meter

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';