DESCRIPTION

  • Captures more water revenue
  • Compatible with Sensus AMI and AMR systems
  • Configurable LCD display
  • Costs less to maintain
  • Electronic register with no mechanical gearing
  • Integral test port
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Superior construction of the main case and measuring chamber for longer life
  • Vertical or horizontal installation

Sensus 6 in. 1 FPL 100 CF Omni Automated Meter Reading

SC63XXXXF1DAXX

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
6 in
Lead Law Compliant
Yes
Material
Ductile Iron
Size
6 in