7-1/2 x 3/4 x 5/8 in. Water Meter
7-1/2 x 3/4 x 5/8 in. Water Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated register and measuring device, encased in an external housing
- All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
- Products sold in select areas only, please contact your local branch for availability in your area
- Improves operational efficiency and customer service
- Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
- Integrated 2-way communication for AMR and AMI
- Interval data with ability to capture about 1,100 data points
- A 20-year life cycle, and a 20-year battery life guarantee
- Prevents removal and tampering attempts to obtain free water
- Installs horizontally, vertically, or diagonally
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C700, ANSI C710, ANSI 61
- AWWA:
- AWWA C-701, AWWA C-700
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Height:
- 6-1/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Product Type:
- Positive Displacement Meter
- Width:
- 4-1/2 in