7-1/8 x 1 x 1 in. Bronze and Synthetic Polymer Water Meter

Part #SS5PX338GL0XXXXX  |  Item #4850983  |  Manufacturer Part #S5PX338GL0XXXXX

Call for Pricing

Fitting Sizes:

1 in x 1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61, ANSI C710

AWWA Specifications: AWWA C-710

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Flow Rate: 50 gpm

Height: 7-1/8 in

Lead Law Compliant: Yes

Length: 10-3/4 in

Material: Bronze, Plastic

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Positive Displacement Meter

Width: 6-1/2 in