7-1/8 x 1 x 1 in. Bronze and Synthetic Polymer Water Meter

Part #SSRIITRPLCFTG  |  Item #1263251  |  Manufacturer Part #SRII-TR/PL

Call for Pricing EACH

Fitting Sizes:

1 in x 1 in
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI C710]

AWWA Specifications: AWWA C-710

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Flow Rate: 50 gpm

Height: 7-1/8 in

Lead Law Compliant: Yes

Length: 10-3/4 in

Material: [Bronze, Plastic]

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Positive Displacement Meter

Width: 6-1/2 in