Sensus accuSTREAM™ 5/8 x 3/4 in. Composite Water Meter SAX2XX38P1GDXS0D

Sensus

accuSTREAM™ 5/8 x 3/4 in. Composite Water Meter

Part #SAX2XX38P1GDXS0D  |  Item #7237132  |  Manufacturer Part #A2PXX38GD0XX1XX

Fitting Sizes:

5/8 in x 3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI 61 Annex F, ANSI 61 Annex G]

AWWA Specifications: AWWA C-710

Collection: accuSTREAM™

End Connection 1: Threaded

End Connection 2: Threaded

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Flow Rate: 30 gpm

Height: 5-3/10 in

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Composite

Maximum Pressure: 150 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex F, NSF 61 Annex G]

Waterworks Application: Water

Width: 4-3/4 in