FlexNet Pit Set Mtx Single Pint
SmartPoint FlexNet Pit Set Mtx Single Pint
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall-mounted installation
- Connect multiple registers and ancillary devices to a single SmartPoint®
- Products sold in select areas only, please contact your local branch for availability in your area
- Offers highly flexible data collection options
- Delivers a fast, efficient, reliable connection at a minimal cost
- Minimizes new infrastructure investment
- Delivers immediate access to information without having to wait until the next scheduled data transmission
- Hourly readings monitor continuous flow, alert to leak conditions
- Simplifies installation, updates, operations, and network evolution
-
Lead Law Compliant
Documents
Specifications
- Collection:
- SmartPoint
- Color Finish Name:
- Black
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Pit Set Module
- Waterworks Application:
- Water
- Weight:
- 1 lb
- Width:
- 4-43/100 in