DESCRIPTION

  • Compatibility with FlexNet® communication network drive-by technology
  • Portability via a metal case includes a laptop, cables, and magnetic mounting antenna, turning your vehicle into a meter-reading machine
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Provides easy migration path to fixed-base platform
  • Provides easy setup and data collection in the field
  • Reads meters efficiently
  • System reliability in FCC-protected frequencies, tamper resistance, leak detection, and battery alarms
  • User-friendly software allows changes to route information and uploads to your billing system

Sensus Meter

S5396390046014

Height:

SPECIFICATIONS

Height
4-1/2 in
Length
18-1/2 in
Weight
19
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS