OMNI™ C² 1-1/2 in. 100 cf Flanged Ductile Iron, Stainless Steel, Thermoplastic and Ceramic Water Meter - Cubic Foot

Part #SC11XXXXF1BAXX  |  Item #4449481  |  Manufacturer Part #C11XXXXF1BAXX

Call for Pricing

Fitting Sizes:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Superior construction of the main case and measuring chamber for longer life
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Vertical or horizontal installation
  • Compatible with Sensus AMI and AMR systems
  • Integral test port
  • Electronic register with no mechanical gearing
  • Configurable LCD display
  • Captures more water revenue
  • Costs less to maintain

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.1

AWWA Specifications: AWWA B-16.1 Class 125, AWWA C-701, AWWA C-702 Class II

Capacity: 100 cu ft

Coating: Epoxy

Collection: OMNI™ C²

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 200 gpm

Height: 7-7/8 in

High Pressure: 200

Lead Law Compliant: Yes

Length: 13 in

Material: Ceramic, Ductile Iron, Plastic, Stainless Steel

Material Type: Thermoplastic

Maximum Temperature: 150

NSF Certified: No

Product Type: Cubic Foot

Weight: 18.8

Width: 5-1/8 in