2 in. 10 gal Water Meter - US Gallons
OMNI™ C² 2 in. 10 gal Water Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 10 gal
- Collection:
- OMNI™ C²
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- US Gallons
- UL Listed:
- No
- Waterworks Application:
- Water