Register for 1-1/2 - 2 in. OMNI F2 Meters

You last purchased this on
 
Sensus

Register for 1-1/2 - 2 in. OMNI F2 Meters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

Register for 1-1/2 - 2 in. OMNI F2 Meters

  • Fast #
  • Part #S5191063800051
  • Item #4449599
  • Manufacturer Part #5191063800051
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior construction of the main case and measuring chamber for longer life
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Configurable LCD display
  • Integral test port
  • Electronic register with no mechanical gearing
  • Compatible with Sensus AMI and AMR systems
  • Vertical or horizontal installation
  • Costs less to maintain
  • Captures more water revenue
  • Requires Certification

Specifications

Brand Model Compatibility:
1-1/2 in - 2 in OMNI T2 Meter
Product Type:
Register