SR II 3/4 in. Water Meter - US Gallons

Part #SSX3X338PXGDXX0D  |  Item #7785684  |  Manufacturer Part #SX3X338PXGDXX0D

Call for Pricing

Fitting Sizes:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI C700

AWWA Specifications: AWWA C-700

Capacity: 30 mil

Collection: SR II

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 5-1/2 in

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No

Weight: 6.4

Width: 4-1/2 in