DESCRIPTION

  • AMR and AMI compatible
  • Configurable LCD display
  • Enable accurate meter readings at an affordable price
  • Hermetically sealed, magnetic drive register
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Positive displacement measurement
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Unique bonnet design and locking system prevent meter tampering

Sensus Touch Read Pit Lid Gallon Meter

SSRIIBBERTRPL1CEFL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
5/8 in x 3/4 in
Type
Positive Displacement