DESCRIPTION
- A 20-year life cycle, and a 20-year battery life guarantee
- All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
- Improves operational efficiency and customer service
- Installs horizontally, vertically, or diagonally
- Integrated 2-way communication for AMR and AMI
- Integrated register and measuring device, encased in an external housing
- Interval data with ability to capture about 1,100 data points
- Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
- Prevents removal and tampering attempts to obtain free water
- Products sold in select areas only, please contact your local branch for availability in your area
Sensus US Gallon Ipearl Water Meter
SIPERLGGAL
Fitting Sizes:
SPECIFICATIONS
- Fitting Size 1
- 1 in
- Fitting Sizes
- 1 in
- Lead Law Compliant
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday