DESCRIPTION

  • AMR and AMI compatible
  • Configurable LCD display
  • Delivers a wide range of flows, including greater low flow accuracy
  • Integrates seamlessly with Sensus SmartPoint® modules
  • Positive displacement measurement
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Provides lasting measurement accuracy for years of dependable service
  • Rate of flow indication
  • Reduces expensive maintenance
  • Unique bonnet design and locking system prevent meter tampering

Sensus Water Meter Touch Read Pit Lid Register

SA2PXX38GB0XXXXX

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
5/8 in x 3/4 in
Type
Positive Displacement