Series 2780 5 ft. Mechanical Joint and Flanged Assembled Fire Hydrant

Part #A278008LAOLRED  |  Manufacturer Part #2780-08

Depth of Trench:

5 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 2780

Depth of Trench: 5 ft

End Connection 1: [Mechanical Joint, Flanged]

End Connection 2: [Mechanical Joint, Flanged]

End Connections: Mechanical Joint;Flanged

Valve Size: 5-1/4 in