1/2 in. Carbon Steel Standard Port NPT 2000# Ball Valve
Series 3000 1/2 in. Carbon Steel Standard Port NPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Robust engineering design
- Products sold in select areas only
- High quality
Specifications
- API:
- API 607
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 3000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 2-4/5 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water
- Temperature Range:
- -20 to 400 Deg F (-29 to 204 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Acetal Homopolymer, PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.75 lb
- cUPC Certified:
- No