2 in. Carbon Steel Standard Port NPT 2000# Ball Valve
Series 3000 2 in. Carbon Steel Standard Port NPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- API:
- API 607
- Clean Bagged:
- No
- Collection:
- Series 3000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497
- Length:
- 4-67/100 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Potable Water
- Type:
- AK340811
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5 lb