Series 3000SS 8 in. Stainless Steel Flanged 175 psi Backflow Preventer A3000SSLGLMX

DESCRIPTION

  • Stainless steel lightweight housing with single top access
  • Flange end connection
  • Can be installed horizontal or vertical in the flow-up position
  • No special tools are required for servicing
  • Cam-check valve assembly provides low head loss
  • Compact construction allows for smaller vaults and enclosures
  • Stainless steel construction provides long term corrosion protection and maximum strength

Series 3000SS 8 in. Stainless Steel Flanged 175 psi Backflow Preventer

A3000SSLGLMX

Manufacturer Part #: 0691541

Valve Size:

8 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Collection
Series 3000SS
Depth
31-13/100 in
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
8 in
Height
34 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
Type
Double Check Detector Assembly
UL Listed
No
Valve Body Material
Stainless Steel
Valve Disc Material
Rubber
Valve Type
Backflow Preventer
Weight
212
Width
26 in

Print