3/4 in. Brass Female 30# 250 Relief Valve

This product has been replaced by

3/4 IN 374A IRON BOILER PRESSURE RELIEF VALVE 30 PSI  FORGED BRASS INLET DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN 374A IRON BOILER PRESSURE RELIEF VALVE 30 PSI FORGED BRASS INLET DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F358553
You last purchased this on
 
Watts

Series 374A 3/4 in. Brass Female 30# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/4 IN 374A IRON BOILER PRESSURE RELIEF VALVE 30 PSI  FORGED BRASS INLET DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN 374A IRON BOILER PRESSURE RELIEF VALVE 30 PSI FORGED BRASS INLET DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F358553
Watts

Series 374A 3/4 in. Brass Female 30# 250 Relief Valve

  • Fast #
  • Part #W374ABRZ30F
  • Item #127636
  • Manufacturer Part #0358553
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-shock
  • Cast iron check valve, 125 SWP – 200 WOG, flanged ends
  • Horizontal swing
  • Conforms to MSS SP-71 , Type 1
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Section IV
Application:
Boiler
BAA Compliant:
Yes
Collection:
Series 374A
Depth:
2-14/25 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
3-1/2 in
Length:
2-1/2 in
Material:
Bronze, Non-Metallic
Maximum Temperature:
250
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
10 psi
Pressure Class:
30#
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Disc Material:
Non Metallic
Valve Operator:
Lever Handle
Valve Seat Material:
Non-Metallic
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
1.2 lb
Width:
1-47/50 in