Series 4000 2 in. Carbon Steel Socket Weld 2250# Ball Valve

Part #J4CBTG2236XTB1K  |  Manufacturer Part #4C-B-TG-2236-XT-B1 2

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 4000

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Carbon Steel

Pressure Class: 2250#

Type: J4CBTG2236XTB1K

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 2 in