• Cart

DESCRIPTION

  • Ideal for handling petroleum products and other flammable or hazardous substances, as well as for an extremely broad range of normal and corrosive services

Series 4000 Carbon Steel Full Port Socket Weld 2500# Ball Valve

J4D2236XT1

Valve Size:

SPECIFICATIONS

Collection
Series 4000
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Length
4-11/50 in
Material
Carbon Steel
Maximum Pressure
1200 psi
Maximum Temperature
600
NSF Certified
No
Pressure Class
2500#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Xtreme
Valve Size
1 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY