1 in. Stainless Steel Socket Weld 1440# and 600# Ball Valve

You last purchased this on
 
Worcester Controls

Series 44 1 in. Stainless Steel Socket Weld 1440# and 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Worcester Controls

Series 44 1 in. Stainless Steel Socket Weld 1440# and 600# Ball Valve

  • Fast #
  • Part #W4466RTSWG
  • Item #7569628
  • Manufacturer Part #W4466RTSWG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bubble tight shutoff with bi-directional flow provides process flexibility
  • Low operating torques allowing for compact actuator operation reducing space and cost requirements
  • Special build configurations to meet customers application
  • Fast, easy and inexpensive maintenance facilitated by compact, slip out body design with seat and body seal accessibility
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
ASME:
ASME B16.34
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-351 Grade CF8M, ASTM A-479 Grade 316
BAA Compliant:
No
Clean Bagged:
No
Collection:
Series 44
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
3-33/50 in
MA Approved -:
No
MSS:
MSS SP-25, MSS SP-72
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
1440#, 600#
Recommended Valve Application:
Agricultural, Chemical, Gas, Irrigation, Mining, Oil, Pharmaceutical, Pulp and Paper, Water
Temperature Range:
-50 to 600 Deg F
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Seat Material:
RTFE
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
3.1 lb
cUPC Certified:
No