1 in. Stainless Steel Threaded Rising Valve Stem Globe Valve
Series 4483 1 in. Stainless Steel Threaded Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Series 4483
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve