DESCRIPTION

Series 601 10 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

M601NAG10

Manufacturer Part #: 601NAG

Valve Size:

10 in

SPECIFICATIONS

Collection
Series 601
End Connection 2
Flanged
End Connections
Flanged
Maximum Pressure
175 psi
Type
M601NAG10
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Type
Plug Valve

Print

DOCUMENTS