1 in. Carbon Steel Full Port FNPT 2000# Ball Valve

You last purchased this on
 
PBV USA

Series 6322 1 in. Carbon Steel Full Port FNPT 2000# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
PBV USA

Series 6322 1 in. Carbon Steel Full Port FNPT 2000# Ball Valve

  • Fast #
  • Part #PC6322382236GLNCG
  • Item #7545426
  • Manufacturer Part #C6322382236GLNC 1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

API:
API 607
ASTM:
ASTM A-276 Grade 316
Clean Bagged:
No
Collection:
Series 6322
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
3-3/5 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
200
Pressure Class:
2000#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Glass Filled PTFE
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
2.1 lb