Series 6322 1/2 in. Carbon Steel FNPT 2000# Ball Valve

Part #PC6322382236GLNCD  |  Item #7545431  |  Manufacturer Part #C6322382236GLNC 1/2

Call for Pricing EACH

Valve Size:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: Series 6322

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Carbon Steel

Pressure Class: 2000#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in