10 in. Carbon Steel Flanged 600# Ball Valve

You last purchased this on
 
PBV USA

Series 6800 10 in. Carbon Steel Flanged 600# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
PBV USA

Series 6800 10 in. Carbon Steel Flanged 600# Ball Valve

  • Fast #
  • Part #PC6860712236DHNG10
  • Item #7545384
  • Manufacturer Part #C6860712236DHNG 10
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 6800
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel, Stainless Steel
Pressure Class:
600#
Valve Body Style:
2 piece
Valve Operator:
Gear Operator
Valve Port Opening:
Full Port
Valve Size:
10 in
Valve Type:
Ball Valve