Series 7300 4 in. Carbon Steel Flanged 300# Ball Valve

Part #J7300312236XTZ1P  |  Manufacturer Part #7300-31-2236XTZ-1 4

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 7300

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 300#

Type: J7300312236XTZ1P

Valve Body Style: Flanged

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 4 in