Series 815 3 in. 316 Stainless Steel Xtreme Lever Handle Butterfly Valve

Part #J815W113600XZM  |  Manufacturer Part #815W-11-3600XZ 3

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides long-lasting tight shut-off capability, excellent flow characteristics and long service life

Specifications

ANSI Specifications: ANSI Class 150

ASTM Specifications: ASTM A-351

Clean Bagged: No

Collection: Series 815

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Wafer

Valve Operator: Lever Handle

Valve Seat Material: Xtreme

Valve Size: 3 in

Valve Type: Butterfly Valve