Series 9150 6 in. 316 Stainless Steel Flanged 150# Ball Valve

Part #J9150313600TTT2NQU  |  Manufacturer Part #9150-31-3600TTT-2NQ

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 9150

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Material Type: 316

Pressure Class: 150#

Type: J9150313600TTT2NQU

Valve Body Style: Flanged

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 6 in