3/4 in. 406F 250 psig Steam Trap
Series B1 3/4 in. 406F 250 psig Steam Trap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Erosion resistant covers
- Stainless steal internal components
- Removable covers for easy in line service
Specifications
- Collection:
- Series B1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 75#
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in