1-1/2 in. 75# 300 psi Copper Silicon Alloy FNPT Pressure Reducing Valve
Series LF25AUB-Z3 1-1/2 in. 75# 300 psi Copper Silicon Alloy FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Bypass feature controls thermal expansion pressure
- Replaceable seat module
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Coating:
- Corrosion Resistant
- Collection:
- Series LF25AUB-Z3
- Depth:
- 13 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 8-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 75#
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 8.89 lb
- Width:
- 5-22/25 in