FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker
Series LF8 FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freeze relief
- Stainless steel working parts for longevity
- Lead-Free
- Durable rubber diaphragm and disc for consistent positive seating
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.1.3
- ASSE Standards:
- ASSE 1011
- BAA Compliant:
- No
- Collection:
- Series LF8
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 2-19/100 in
- End Connection 1:
- FTP
- End Connection 2:
- MPT
- End Connections:
- FTP x MPT
- Height:
- 1-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Disc Material:
- Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 7 lb
- Width:
- 1-22/25 in