FNPT Copper Silicon Alloy 1-1/4 in. 150 psi BFP Vacuum Breaker

You last purchased this on
 
Watts

Series LF800M4FR FNPT Copper Silicon Alloy 1-1/4 in. 150 psi BFP Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF800M4FR FNPT Copper Silicon Alloy 1-1/4 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #WLF800M4FRH
  • Item #4525554
  • Manufacturer Part #0792019
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaceable seat
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Lead free construction
  • Easy internal access
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Series LF800M4FR
Color Finish Name:
Copper
Depth:
13 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
11-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
140
Minimum Temperature:
33
Pressure - Maximum:
150 psi
Valve Body Style:
Angle
Valve Disc Material:
Silicone
Valve Seat Material:
Plastic
Valve Size:
1-1/4 in
Valve Type:
BFP Vacuum Breaker
Weight:
11.3 lb
Width:
12 in