1-1/4 in. Brass MNPT x FNPT 150# Relief Valve
This product has been replaced by
Manufacturer Part #F121595
Series LFN240 1-1/4 in. Brass MNPT x FNPT 150# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body guided disc (piston check valves) ensures alignment of disc and seat, even at large flow velocities
- Socket weld, 800 class, piston check, vertical, bolted bonnet (Forged), F11 body, wedge/disc surface : stellite 6, seat surface: Stellite 6
- Compact, but extremely sturdy design for high pressure/temperature service
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LFN240
- Depth:
- 16 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 3 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 210
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Copper Silicon Alloy
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in, 1-1/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2.75 lb
- Width:
- 3-1/4 in