Series RK-919 1/4 - 1/2 in. Check Valve Repair Kit

Part #WRK919CK2BD  |  Manufacturer Part #0888115

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: LF919 and 919 Series Reduced Pressure Zone Assemblies

Collection: Series RK-919

Depth: 9 in

Height: 1-1/2 in

Lead Law Compliance Level: Compliant Not Certified

Product Type: Check Kit

Type: Second Check Kit

Valve Size: [1/4 in, 1/2 in]

Weight: 0.3

Width: 6 in