*CVR* *NP 3/4 WIB-81-15
Series WIB *CVR* *NP 3/4 WIB-81-15
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel valve and seat
- Cover gasket
- Cast iron body and cover
- Test and drain plug
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series WIB
- Depth:
- 5-47/50 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 8-19/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Pressure - High:
- 15
- Pressure - Maximum:
- 250 psi
- Type:
- Steam Trap
- Valve Body Style:
- Inline
- Weight:
- 8.35 lb
- Width:
- 3-1/2 in