DESCRIPTION

Servaas Laboratories Inc 26 oz. Soft Cleanser (Case of 6)

SBKF11624

Manufacturer Part #: BKF11624

Size:

26 oz

SPECIFICATIONS

Application
Cleaning, General Purpose
Color Finish
Polished Chrome
Dimmable
No
EcoLogo Certified
No
Green Seal Certified
No
Package Quantity
Case of 6
SCAQMD Compliant
No
Size
26 oz

Print