4-1/2 x 4 in. FNST x MNPT Swivel Adapter
4-1/2 x 4 in. FNST x MNPT Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pin lug
- Female x female hydrant swivel adapters
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4-1/2 in x 4 in
- Fitting Type:
- Reducing
- Product Type:
- Swivel Adapter
- UL Listed:
- No